- 7/8 in Inside Diameter
- 1.56 in Outside Diameter
features
- Single taper, compact design for smaller shaft diameters
- Self-centering for excellent concentricity
- No axial movement of mounted component during installation
| Torque | 2309 in-lbs |
| Hub Dia. | 2.22 in |
| Locking Screws Size | M5 x 18 |
| O.D. | 1.56 in |
| Bolt Size | M5 x 18 |
| I.D. | 7/8 in |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Screw Tightening Torque | 89 lb/in |
| Thickness | 0.98 in |
| Inch/Metric | Inch |
| Series | C193 |
| No. of Screws | 6 |
| Shaft Contact Pressure | 27070 psi |
| Material | Steel |
| Hub Contact Pressure | 15159 psi |
| Transmitted Axial Force | 5277 lbf |
| Mountable Thickness | 0.75 in |
| Thread Size | M5 |
| Overall Length | 1.18 in |
| Type | Locking Assembly |
| Bolt Circle Dia. | 1.299 in |
| Weight | 0.4 LB |
| EAN or UPC | 44861046609 |
-
Prop 65


