Climax Metal
C193E-137
Series C193 1 3/8 in ID Single-Taper Locking Assembly
Item #104996532
-
Prop 65
- 1 3/8 in Inside Diameter
- 2.13 in Outside Diameter
features
- Single taper, compact design for smaller shaft diameters
- Self-centering for excellent concentricity
- No axial movement of mounted component during installation
| I.D. | 1 3/8 in |
| Thickness | 1.1 in |
| Screw Tightening Torque | 89 lb/in |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Shaft Contact Pressure | 25364 psi |
| Torque | 6047 in-lbs |
| Hub Dia. | 3.12 in |
| Overall Length | 1.3 in |
| Series | C193 |
| Material | Steel |
| Bolt Circle Dia. | 1.831 in |
| Thread Size | M5 |
| Mountable Thickness | 0.83 in |
| Type | Locking Assembly |
| No. of Screws | 10 |
| Locking Screws Size | M5 x 18 |
| O.D. | 2.13 in |
| Hub Contact Pressure | 16412 psi |
| Inch/Metric | Inch |
| Transmitted Axial Force | 8796 lbf |
| Bolt Size | M5 x 18 |
| Weight | 0.6 LB |
| EAN or UPC | 44861046647 |
-
Prop 65

