- 0.47 in Inside Diameter
- 1.06 in Outside Diameter
features
- Mounts an aluminum synchronous pulley on a brushless servo motor
- Many of today’s high performance servo and stepper drives are supplied with no keyway
| Bolt Size | M4 x 12 |
| Screw Tightening Torque | 44 lb/in |
| Series | C193 |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| Overall Length | 0.81 in |
| Transmitted Axial Force | 2191 lbf |
| Hub Contact Pressure | 13881 psi |
| Bolt Circle Dia. | 0.846 in |
| I.D. | 12 mm |
| Thickness | 0.65 in |
| Hub Dia. | 1.46 in |
| Locking Screws Size | M4 x 12 |
| Mountable Thickness | 0.52 in |
| Shaft Contact Pressure | 31217 psi |
| Torque | 517 in-lbs |
| Material | Steel |
| Thread Size | M4 |
| No. of Screws | 4 |
| O.D. | 1.06 in |
| Weight | 0.1 LB |
| EAN or UPC | 44861046692 |
-
Prop 65


