- 0.98 in Inside Diameter
- 1.69 in Outside Diameter
features
- Mounts an aluminum synchronous pulley on a brushless servo motor
- Many of today’s high performance servo and stepper drives are supplied with no keyway
| Bolt Circle Dia. | 1.417 in |
| Material | Steel |
| Shaft Contact Pressure | 32087 psi |
| Overall Length | 1.18 in |
| Screw Tightening Torque | 89 lb/in |
| No. of Screws | 8 |
| Torque | 3463 in-lbs |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Hub Dia. | 2.63 in |
| Mountable Thickness | 0.75 in |
| Series | C193 |
| Hub Contact Pressure | 18715 psi |
| Thread Size | M5 |
| Bolt Size | M5 x 18 |
| Transmitted Axial Force | 7037 lbf |
| Inch/Metric | Metric |
| O.D. | 1.69 in |
| Type | Locking Assembly |
| I.D. | 25 mm |
| Locking Screws Size | M5 x 18 |
| Thickness | 0.98 in |
| Weight | 0.4 LB |
| EAN or UPC | 44861046807 |
-
Prop 65


