- 1.1 in Inside Diameter
- 1.88 in Outside Diameter
features
- Mounts an aluminum synchronous pulley on a brushless servo motor
- Many of today’s high performance servo and stepper drives are supplied with no keyway
| O.D. | 1.88 in |
| Torque | 4363 in-lbs |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| No. of Screws | 9 |
| Bolt Circle Dia. | 1.575 in |
| Shaft Contact Pressure | 28473 psi |
| Transmitted Axial Force | 7916 lbf |
| Material | Steel |
| Series | C193 |
| Screw Tightening Torque | 89 lb/in |
| Bolt Size | M5 x 18 |
| Thread Size | M5 |
| Overall Length | 1.3 in |
| Mountable Thickness | 0.83 in |
| I.D. | 28 mm |
| Thickness | 1.1 in |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Locking Screws Size | M5 x 18 |
| Hub Contact Pressure | 16740 psi |
| Hub Dia. | 2.77 in |
| Weight | 0.6 LB |
| EAN or UPC | 44861046821 |
-
Prop 65


