- 1.18 in Inside Diameter
- 1.94 in Outside Diameter
features
- Mounts an aluminum synchronous pulley on a brushless servo motor
- Many of today’s high performance servo and stepper drives are supplied with no keyway
| I.D. | 30 mm |
| Locking Screws Size | M5 x 18 |
| Type | Locking Assembly |
| Thread Size | M5 |
| Shaft Contact Pressure | 29527 psi |
| Material | Steel |
| Mountable Thickness | 0.83 in |
| Thickness | 1.1 in |
| Overall Length | 1.3 in |
| Bolt Size | M5 x 18 |
| No. of Screws | 10 |
| Screw Tightening Torque | 89 lb/in |
| Bolt Circle Dia. | 1.654 in |
| Hub Dia. | 2.96 in |
| Hub Contact Pressure | 18000 psi |
| Torque | 5194 in-lbs |
| Series | C193 |
| Transmitted Axial Force | 8796 lbf |
| Inch/Metric | Metric |
| O.D. | 1.94 in |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Weight | 0.6 LB |
| EAN or UPC | 44861046838 |
-
Prop 65


