- 3/4 in Inside Diameter
- 1.85 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| I.D. | 3/4 in |
| Shaft Contact Pressure | 37704 psi |
| Hub Dia. | 2.64 in |
| Overall Length | 1.024 in |
| Series | C200 |
| Type | Locking Assembly |
| Screw Tightening Torque | 10 lb/ft |
| Locking Screws Size | M6 x 18 |
| Bolt Size | M6 x 18 |
| Inch/Metric | Inch |
| Thread Size | M8 |
| Thickness | 1.02 in |
| Hub Contact Pressure | 15282 psi |
| Transmitted Axial Force | 7135 lbf |
| No. of Screws | 8 |
| Torque | 223 ft lb |
| Bolt Circle Dia. | 1.358 in |
| Mountable Thickness | 0.79 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Material | Steel |
| O.D. | 1.85 in |
| Weight | 0.5 LB |
| EAN or UPC | 44861075951 |
-
Prop 65


