- 1 in Inside Diameter
- 1.97 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Hub Dia. | 2.87 in |
| Locking Screws Size | M6 x 18 |
| Type | Locking Assembly |
| Bolt Size | M6 x 18 |
| Series | C200 |
| Screw Tightening Torque | 10 lb/ft |
| Mountable Thickness | 0.79 in |
| Inch/Metric | Inch |
| Shaft Contact Pressure | 31813 psi |
| Hub Contact Pressure | 15282 psi |
| O.D. | 1.97 in |
| Overall Length | 1.024 in |
| Transmitted Axial Force | 8027 lbf |
| Torque | 334 ft lb |
| Material | Steel |
| Bolt Circle Dia. | 1.476 in |
| Thread Size | M8 |
| I.D. | 1 in |
| Thickness | 1.02 in |
| No. of Screws | 9 |
| Weight | 0.5 LB |
| EAN or UPC | 44861075890 |
-
Prop 65


