Skip to content Skip to navigation menu
Series C200 1 1/4 in ID Double-Taper Locking Assembly

C200E-125

Series C200 1 1/4 in ID Double-Taper Locking Assembly
Item #101934021
  • 1 1/4 in Inside Diameter
  • 2.36 in Outside Diameter
Series C200 1 1/4 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/4 in Inside Diameter
  • 2.36 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type Locking Assembly
Thread Size M8
O.D. 2.36 in
Bolt Size M6 x 18
Material Steel
Overall Length 1.024 in
No. of Screws 12
Screw Tightening Torque 10 lb/ft
Locking Screws Size M6 x 18
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Bolt Circle Dia. 1.87 in
Transmitted Axial Force 10703 lbf
Hub Dia. 3.6 in
Series C200
I.D. 1 1/4 in
Torque 557 ft lb
Mountable Thickness 0.79 in
Inch/Metric Inch
Shaft Contact Pressure 33934 psi
Hub Contact Pressure 17957 psi
Thickness 1.02 in
Weight 0.7 LB
EAN or UPC 44861075586
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison