Skip to content Skip to navigation menu
Series C200 1 3/8 in ID Double-Taper Locking Assembly

C200E-137

Series C200 1 3/8 in ID Double-Taper Locking Assembly
Item #101958541
  • 1 3/8 in Inside Diameter
  • 2.37 in Outside Diameter
Series C200 1 3/8 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 3/8 in Inside Diameter
  • 2.37 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series C200
Locking Screws Size M6 x 18
Overall Length 1.024 in
O.D. 2.37 in
Shaft Contact Pressure 30849 psi
Bolt Circle Dia. 1.87 in
Bolt Size M6 x 18
No. of Screws 12
Torque 613 ft lb
I.D. 1 3/8 in
Hub Contact Pressure 17936 psi
Transmitted Axial Force 10703 lbf
Inch/Metric Inch
Screw Tightening Torque 10 lb/ft
Thickness 1.02 in
Hub Dia. 3.61 in
Mountable Thickness 0.79 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thread Size M8
Type Locking Assembly
Material Steel
Weight 0.6 LB
EAN or UPC 44861075470
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison