Skip to content Skip to navigation menu
Series C200 1 7/16 in ID Double-Taper Locking Assembly

C200E-143

Series C200 1 7/16 in ID Double-Taper Locking Assembly
Item #101933465
  • 1 7/16 in Inside Diameter
  • 2.56 in Outside Diameter
Series C200 1 7/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 7/16 in Inside Diameter
  • 2.56 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shaft Contact Pressure 34425 psi
Bolt Circle Dia. 2.067 in
No. of Screws 14
O.D. 2.56 in
Overall Length 1.024 in
Locking Screws Size M6 x 18
Material Steel
Hub Dia. 4.05 in
Mountable Thickness 0.79 in
Thickness 1.02 in
Thread Size M8
Hub Contact Pressure 19338 psi
Inch/Metric Inch
Bolt Size M6 x 18
I.D. 1 7/16 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Series C200
Torque 748 ft lb
Type Locking Assembly
Screw Tightening Torque 10 lb/ft
Transmitted Axial Force 12486 lbf
Weight 0.8 LB
EAN or UPC 44861075685
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison