Skip to content Skip to navigation menu
Series C200 1 5/8 in ID Double-Taper Locking Assembly

C200E-162

Series C200 1 5/8 in ID Double-Taper Locking Assembly
Item #101936573
  • 1 5/8 in Inside Diameter
  • 2.95 in Outside Diameter
Series C200 1 5/8 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 5/8 in Inside Diameter
  • 2.95 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thickness 1.26 in
Thread Size M10
Material Steel
Shaft Contact Pressure 40853 psi
Series C200
No. of Screws 12
Bolt Size M8 x 22
O.D. 2.95 in
Hub Dia. 5.11 in
Bolt Circle Dia. 2.362 in
Hub Contact Pressure 22483 psi
Mountable Thickness 0.95 in
Screw Tightening Torque 26 lb/ft
Type Locking Assembly
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Locking Screws Size M8 x 22
Overall Length 1.26 in
Torque 1334 ft lb
Transmitted Axial Force 19706 lbf
Inch/Metric Inch
I.D. 1 5/8 in
Weight 1.3 LB
EAN or UPC 44861075463
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison