Skip to content Skip to navigation menu
Series C200 1 3/4 in ID Double-Taper Locking Assembly

C200E-175

Series C200 1 3/4 in ID Double-Taper Locking Assembly
Item #101933464
  • 1 3/4 in Inside Diameter
  • 2.95 in Outside Diameter
Series C200 1 3/4 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 3/4 in Inside Diameter
  • 2.95 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque 1437 ft lb
Thread Size M10
Locking Screws Size M8 x 22
Shaft Contact Pressure 37935 psi
Thickness 1.26 in
Type Locking Assembly
O.D. 2.95 in
Hub Dia. 5.11 in
No. of Screws 12
Material Steel
Mountable Thickness 0.95 in
Hub Contact Pressure 22483 psi
Bolt Size M8 x 22
Bolt Circle Dia. 2.362 in
I.D. 1 3/4 in
Series C200
Overall Length 1.260 in
Screw Tightening Torque 26 lb/ft
Inch/Metric Inch
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Transmitted Axial Force 19706 lbf
Weight 1.2 LB
EAN or UPC 44861075944
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison