Skip to content Skip to navigation menu
Series C200 1 7/8 in ID Double-Taper Locking Assembly

C200E-187

Series C200 1 7/8 in ID Double-Taper Locking Assembly
Item #101928966
  • 1 7/8 in Inside Diameter
  • 3.15 in Outside Diameter
Series C200 1 7/8 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 7/8 in Inside Diameter
  • 3.15 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series C200
O.D. 3.15 in
Torque 1540 ft lb
Thread Size M10
Locking Screws Size M8 x 22
Screw Tightening Torque 26 lb/ft
Transmitted Axial Force 19706 lbf
Overall Length 1.260 in
Bolt Size M8 x 22
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Dia. 5.24 in
No. of Screws 12
I.D. 1 7/8 in
Material Steel
Hub Contact Pressure 21078 psi
Type Locking Assembly
Shaft Contact Pressure 35406 psi
Inch/Metric Inch
Bolt Circle Dia. 2.559 in
Thickness 1.26 in
Mountable Thickness 0.95 in
Weight 1.3 LB
EAN or UPC 44861075425
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison