Skip to content Skip to navigation menu
Series C200 1 15/16 in ID Double-Taper Locking Assembly

C200E-193

Series C200 1 15/16 in ID Double-Taper Locking Assembly
Item #101936132
  • 1 15/16 in Inside Diameter
  • 3.15 in Outside Diameter
Series C200 1 15/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 15/16 in Inside Diameter
  • 3.15 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size M10
Bolt Circle Dia. 2.559 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thickness 1.26 in
Bolt Size M8 x 22
No. of Screws 12
Locking Screws Size M8 x 22
Inch/Metric Inch
Hub Contact Pressure 21078 psi
Type Locking Assembly
Material Steel
Mountable Thickness 0.95 in
O.D. 3.15 in
Series C200
Torque 1591 ft lb
Shaft Contact Pressure 34264 psi
Transmitted Axial Force 19706 lbf
Screw Tightening Torque 26 lb/ft
Overall Length 1.260 in
I.D. 1 15/16 in
Hub Dia. 5.24 in
Weight 1.3 LB
EAN or UPC 44861075432
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison