- 2 in Inside Diameter
- 3.35 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 1.260 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Series | C200 |
| Thread Size | M10 |
| O.D. | 3.35 in |
| Inch/Metric | Inch |
| Transmitted Axial Force | 22991 lbf |
| I.D. | 2 in |
| Shaft Contact Pressure | 38725 psi |
| Hub Dia. | 5.91 in |
| Material | Steel |
| Screw Tightening Torque | 26 lb/ft |
| Bolt Size | M8 x 22 |
| Mountable Thickness | 0.95 in |
| Thickness | 1.26 in |
| Locking Screws Size | M8 x 22 |
| Type | Locking Assembly |
| Torque | 1916 ft lb |
| Hub Contact Pressure | 23144 psi |
| Bolt Circle Dia. | 2.756 in |
| No. of Screws | 14 |
| Weight | 1.5 LB |
| EAN or UPC | 44861075104 |
-
Prop 65


