- 2 1/4 in Inside Diameter
- 3.54 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Locking Screws Size | M8 x 22 |
| I.D. | 2 1/4 in |
| Hub Dia. | 6.02 in |
| Material | Steel |
| Shaft Contact Pressure | 34422 psi |
| No. of Screws | 14 |
| Thickness | 1.26 in |
| Hub Contact Pressure | 21858 psi |
| Mountable Thickness | 0.95 in |
| Series | C200 |
| Screw Tightening Torque | 26 lb/ft |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Type | Locking Assembly |
| Bolt Circle Dia. | 2.953 in |
| Inch/Metric | Inch |
| Overall Length | 1.26 in |
| Torque | 2155 ft lb |
| Thread Size | M10 |
| Bolt Size | M8 x 22 |
| Transmitted Axial Force | 22991 lbf |
| O.D. | 3.54 in |
| Weight | 1.5 LB |
| EAN or UPC | 44861075777 |
-
Prop 65


