Skip to content Skip to navigation menu
Series C200 2 3/8 in ID Double-Taper Locking Assembly

C200E-237

Series C200 2 3/8 in ID Double-Taper Locking Assembly
Item #101933466
  • 2 3/8 in Inside Diameter
  • 3.53 in Outside Diameter
Series C200 2 3/8 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 3/8 in Inside Diameter
  • 3.53 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size M10
Material Steel
Hub Dia. 6.02 in
Bolt Circle Dia. 2.953 in
Locking Screws Size M8 x 22
I.D. 2 3/8 in
Inch/Metric Inch
O.D. 3.53 in
Screw Tightening Torque 26 lb/ft
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thickness 1.26 in
No. of Screws 14
Torque 2275 ft lb
Shaft Contact Pressure 32611 psi
Bolt Size M8 x 22
Overall Length 1.26 in
Type Locking Assembly
Transmitted Axial Force 22991 lbf
Mountable Thickness 0.95 in
Hub Contact Pressure 21934 psi
Series C200
Weight 1.4 LB
EAN or UPC 44861075982
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison