Skip to content Skip to navigation menu
Series C200 2 7/16 in ID Double-Taper Locking Assembly

C200E-243

Series C200 2 7/16 in ID Double-Taper Locking Assembly
Item #101936572
  • 2 7/16 in Inside Diameter
  • 3.74 in Outside Diameter
Series C200 2 7/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 7/16 in Inside Diameter
  • 3.74 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type Locking Assembly
Bolt Size M8 x 22
No. of Screws 16
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Bolt Circle Dia. 3.15 in
Inch/Metric Inch
Torque 2669 ft lb
O.D. 3.74 in
Shaft Contact Pressure 36314 psi
Thickness 1.26 in
Hub Dia. 6.71 in
Locking Screws Size M8 x 22
Mountable Thickness 0.95 in
Hub Contact Pressure 23666 psi
Screw Tightening Torque 26 lb/ft
Series C200
Overall Length 1.260 in
I.D. 2 7/16 in
Thread Size M10
Transmitted Axial Force 26275 lbf
Material Steel
Weight 1.6 LB
EAN or UPC 44861075173
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison