Skip to content Skip to navigation menu
Series C200 3 1/4 in ID Double-Taper Locking Assembly

C200E-325

Series C200 3 1/4 in ID Double-Taper Locking Assembly
Item #103235286
  • 3 1/4 in Inside Diameter
  • 4.92 in Outside Diameter
Series C200 3 1/4 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 1/4 in Inside Diameter
  • 4.92 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Screws 16
Screw Tightening Torque 51 lb/ft
Bolt Size M10 x 25
Overall Length 1.496 in
O.D. 4.92 in
Thickness 1.5 in
Shaft Contact Pressure 36101 psi
Series C200
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thread Size M12
Hub Dia. 8.88 in
Transmitted Axial Force 41793 lbf
I.D. 3 1/4 in
Torque 5660 ft lb
Type Locking Assembly
Mountable Thickness 1.1 in
Inch/Metric Inch
Material Steel
Bolt Circle Dia. 4.134 in
Hub Contact Pressure 23841 psi
Locking Screws Size M10 x 25
Weight 3.3 LB
EAN or UPC 44861075784
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison