Skip to content Skip to navigation menu
Series C200 3 3/8 in ID Double-Taper Locking Assembly

C200E-337

Series C200 3 3/8 in ID Double-Taper Locking Assembly
Item #101936134
  • 3 3/8 in Inside Diameter
  • 4.92 in Outside Diameter
Series C200 3 3/8 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 3/8 in Inside Diameter
  • 4.92 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material Steel
Hub Dia. 8.88 in
Hub Contact Pressure 23841 psi
Inch/Metric Inch
Torque 5877 ft lb
Screw Tightening Torque 51 lb/ft
O.D. 4.92 in
Thread Size M12
Mountable Thickness 1.1 in
No. of Screws 16
Transmitted Axial Force 41793 lbf
Bolt Size M10 x 25
Locking Screws Size M10 x 25
Type Locking Assembly
Thickness 1.5 in
Series C200
I.D. 3 3/8 in
Shaft Contact Pressure 34764 psi
Overall Length 1.496 in
Bolt Circle Dia. 4.134 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Weight 3.1 LB
EAN or UPC 44861075326
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison