Skip to content Skip to navigation menu
Series C200 3 7/16 in ID Double-Taper Locking Assembly

C200E-343

Series C200 3 7/16 in ID Double-Taper Locking Assembly
Item #101934022
  • 3 7/16 in Inside Diameter
  • 5.12 in Outside Diameter
Series C200 3 7/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 7/16 in Inside Diameter
  • 5.12 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series C200
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Mountable Thickness 1.1 in
Torque 5986 ft lb
Bolt Size M10 x 25
No. of Screws 16
Hub Dia. 8.98 in
Material Steel
O.D. 5.12 in
Overall Length 1.496 in
Type Locking Assembly
Screw Tightening Torque 51 lb/ft
I.D. 3 7/16 in
Thread Size M12
Bolt Circle Dia. 4.331 in
Locking Screws Size M10 x 25
Inch/Metric Inch
Thickness 1.5 in
Hub Contact Pressure 22924 psi
Shaft Contact Pressure 34131 psi
Transmitted Axial Force 41793 lbf
Weight 3.4 LB
EAN or UPC 44861075999
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison