Skip to content Skip to navigation menu
Series C200 3 15/16 in ID Double-Taper Locking Assembly

C200E-393

Series C200 3 15/16 in ID Double-Taper Locking Assembly
Item #101940675
  • 3 15/16 in Inside Diameter
  • 5.71 in Outside Diameter
Series C200 3 15/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 15/16 in Inside Diameter
  • 5.71 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Screws 14
Bolt Size M12 x 30
Locking Screws Size M12 x 30
Thickness 1.77 in
Series C200
Overall Length 1.772 in
Type Locking Assembly
Thread Size M14
Bolt Circle Dia. 4.823 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Transmitted Axial Force 53513 lbf
Inch/Metric Inch
Shaft Contact Pressure 35218 psi
Hub Dia. 10.44 in
Hub Contact Pressure 24291 psi
I.D. 3 15/16 in
Mountable Thickness 1.3 in
Material Steel
O.D. 5.71 in
Torque 8779 ft lb
Screw Tightening Torque 89 lb/ft
Weight 4.7 LB
EAN or UPC 44861075135
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison