- 4 in Inside Diameter
- 5.84 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Torque | 8919 ft lb |
| Shaft Contact Pressure | 34668 psi |
| Series | C200 |
| Hub Size | 5.843 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Material | Steel |
| Locking Screws Size | M12 x 30 |
| Type | Locking Assembly |
| Hub Contact Pressure | 23733 psi |
| No. of Screws | 14 |
| Screw Tightening Torque | 89 lb/ft |
| Inch/Metric | Inch |
| Bolt Size | M12 x 30 |
| Overall Length | 1.772 in |
| O.D. | 5.84 in |
| I.D. | 4 in |
| Thickness | 1.77 in |
| Mountable Thickness | 1.3 in |
| Bolt Circle Dia. | 4.921 in |
| Thread Size | M14 |
| Transmitted Axial Force | 53513 lbf |
| Duty | Medium-High Torque |
| Hub Dia. | 10.5 in |
| Weight | 5.0 LB |
| EAN or UPC | 44861030707 |
-
Prop 65


