Skip to content Skip to navigation menu
Series C200 4 7/16 in ID Double-Taper Locking Assembly

C200E-443

Series C200 4 7/16 in ID Double-Taper Locking Assembly
Item #101933846
  • 4 7/16 in Inside Diameter
  • 6.5 in Outside Diameter
Series C200 4 7/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4 7/16 in Inside Diameter
  • 6.5 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Locking Screws Size M12 x 30
Overall Length 1.772 in
Material Steel
No. of Screws 16
Screw Tightening Torque 89 lb/ft
Inch/Metric Inch
Bolt Circle Dia. 5.61 in
Duty Medium-High Torque
Thickness 1.77 in
O.D. 6.5 in
Transmitted Axial Force 61157 lbf
I.D. 4 7/16 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Size 6.496 in
Shaft Contact Pressure 35714 psi
Hub Dia. 11.92 in
Series C200
Mountable Thickness 1.3 in
Torque 11308 ft lb
Type Locking Assembly
Hub Contact Pressure 24396 psi
Bolt Size M12 x 30
Thread Size M14
Weight 6.0 LB
EAN or UPC 44861086292
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison