Skip to content Skip to navigation menu
Series C200 4 1/2 in ID Double-Taper Locking Assembly

C200E-450

Series C200 4 1/2 in ID Double-Taper Locking Assembly
Item #101936574
  • 4 1/2 in Inside Diameter
  • 6.5 in Outside Diameter
Series C200 4 1/2 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4 1/2 in Inside Diameter
  • 6.5 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size M14
Type Locking Assembly
Bolt Size M12 x 30
Screw Tightening Torque 89 lb/ft
Mountable Thickness 1.3 in
Locking Screws Size M12 x 30
Transmitted Axial Force 61157 lbf
Material Steel
I.D. 4 1/2 in
Thickness 1.77 in
Overall Length 1.772 in
Duty Medium-High Torque
O.D. 6.5 in
Series C200
Torque 11467 ft lb
Bolt Circle Dia. 5.61 in
No. of Screws 16
Shaft Contact Pressure 35218 psi
Hub Size 6.496 in
Hub Dia. 11.92 in
Inch/Metric Inch
Hub Contact Pressure 24396 psi
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Weight 5.9 LB
EAN or UPC 44861086407
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison