Skip to content Skip to navigation menu
Series C200 4 15/16 in ID Double-Taper Locking Assembly

C200E-493

Series C200 4 15/16 in ID Double-Taper Locking Assembly
Item #101958542
  • 4 15/16 in Inside Diameter
  • 7.09 in Outside Diameter
Series C200 4 15/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4 15/16 in Inside Diameter
  • 7.09 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D. 4 15/16 in
Transmitted Axial Force 76446 lbf
Material Steel
Hub Size 7.087 in
Mountable Thickness 1.5 in
Inch/Metric Inch
Series C200
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Torque 15727 ft lb
Type Locking Assembly
Hub Contact Pressure 21377 psi
Locking Screws Size M12 x 35
Duty Medium-High Torque
Shaft Contact Pressure 30681 psi
No. of Screws 20
Hub Dia. 11.88 in
Bolt Circle Dia. 6.102 in
Overall Length 1.969 in
Bolt Size M12 x 35
Thickness 1.97 in
Thread Size M14
O.D. 7.09 in
Screw Tightening Torque 89 lb/ft
Weight 8.2 LB
EAN or UPC 44861086179
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison