- 5 in Inside Diameter
- 7.09 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 7.09 in |
| Series | C200 |
| Thickness | 1.97 in |
| Bolt Circle Dia. | 6.102 in |
| Screw Tightening Torque | 89 lb/ft |
| I.D. | 5 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Hub Size | 7.087 in |
| No. of Screws | 20 |
| Inch/Metric | Inch |
| Transmitted Axial Force | 76446 lbf |
| Bolt Size | M12 x 35 |
| Thread Size | M14 |
| Hub Contact Pressure | 21377 psi |
| Type | Locking Assembly |
| Shaft Contact Pressure | 30298 psi |
| Overall Length | 1.969 in |
| Mountable Thickness | 1.5 in |
| Hub Dia. | 11.88 in |
| Duty | Medium-High Torque |
| Torque | 15926 ft lb |
| Locking Screws Size | M12 x 35 |
| Material | Steel |
| Weight | 8.0 LB |
| EAN or UPC | 44861086148 |
-
Prop 65


