Skip to content Skip to navigation menu
Series C200 5 7/16 in ID Double-Taper Locking Assembly

C200E-543

Series C200 5 7/16 in ID Double-Taper Locking Assembly
Item #101936575
  • 5 7/16 in Inside Diameter
  • 7.48 in Outside Diameter
Series C200 5 7/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5 7/16 in Inside Diameter
  • 7.48 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Dia. 12.87 in
Series C200
O.D. 7.48 in
Transmitted Axial Force 84091 lbf
Overall Length 1.969 in
I.D. 5 7/16 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thickness 1.97 in
Shaft Contact Pressure 30646 psi
Hub Size 7.48 in
Bolt Size M12 x 35
Type Locking Assembly
Inch/Metric Inch
Material Steel
Mountable Thickness 1.5 in
Duty Medium-High Torque
No. of Screws 22
Screw Tightening Torque 89 lb/ft
Thread Size M14
Torque 19052 ft lb
Hub Contact Pressure 22277 psi
Locking Screws Size M12 x 35
Bolt Circle Dia. 6.496 in
Weight 8.5 LB
EAN or UPC 44861086513
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison