- 6 in Inside Diameter
- 8.27 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 8.27 in |
| No. of Screws | 26 |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 7.283 in |
| Hub Dia. | 14.9 in |
| Locking Screws Size | M12 x 35 |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Material | Steel |
| Overall Length | 1.969 in |
| Shaft Contact Pressure | 32823 psi |
| I.D. | 6 in |
| Screw Tightening Torque | 89 lb/ft |
| Series | C200 |
| Mountable Thickness | 1.5 in |
| Torque | 24845 ft lb |
| Type | Locking Assembly |
| Bolt Size | M12 x 35 |
| Thread Size | M14 |
| Hub Contact Pressure | 23820 psi |
| Transmitted Axial Force | 99380 lbf |
| Thickness | 1.97 in |
| Weight | 10.2 LB |
| EAN or UPC | 44861086490 |
-
Prop 65


