Skip to content Skip to navigation menu
Series C200 6 7/16 in ID Double-Taper Locking Assembly

C200E-643

Series C200 6 7/16 in ID Double-Taper Locking Assembly
Item #103215887
  • 6 7/16 in Inside Diameter
  • 8.86 in Outside Diameter
Series C200 6 7/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 6 7/16 in Inside Diameter
  • 8.86 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Screw Tightening Torque 140 lb/ft
Locking Screws Size M14 x 40
Hub Contact Pressure 23065 psi
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Transmitted Axial Force 115236 lbf
Thickness 2.28 in
Material Steel
Bolt Size M14 x 40
Thread Size M16
Torque 30910 ft lb
I.D. 6 7/16 in
Type Locking Assembly
Shaft Contact Pressure 31739 psi
Inch/Metric Inch
Bolt Circle Dia. 7.776 in
Mountable Thickness 1.73 in
No. of Screws 22
O.D. 8.86 in
Hub Dia. 15.6 in
Overall Length 2.283 in
Series C200
Weight 13.6 LB
EAN or UPC 44861086230
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison