Skip to content Skip to navigation menu
Series C200 7 7/8 in ID Double-Taper Locking Assembly

C200E-787

Series C200 7 7/8 in ID Double-Taper Locking Assembly
Item #101936850
  • 7 7/8 in Inside Diameter
  • 10.24 in Outside Diameter
Series C200 7 7/8 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 7 7/8 in Inside Diameter
  • 10.24 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness 2.05 in
I.D. 7 7/8 in
O.D. 10.24 in
Bolt Circle Dia. 9.055 in
Thread Size M16
Shaft Contact Pressure 29227 psi
Screw Tightening Torque 140 lb/ft
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Material Steel
Hub Dia. 17.72 in
Bolt Size M14 x 45
Torque 51562 ft lb
Inch/Metric Inch
Series C200
Overall Length 2.598 in
No. of Screws 30
Hub Contact Pressure 22485 psi
Locking Screws Size M14 x 45
Transmitted Axial Force 157140 lbf
Type Locking Assembly
Thickness 2.6 in
Weight 18.8 LB
EAN or UPC 44861086186
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison