Skip to content Skip to navigation menu
Series C200 7 15/16 in ID Double-Taper Locking Assembly

C200E-793

Series C200 7 15/16 in ID Double-Taper Locking Assembly
Item #104995083
  • 7 15/16 in Inside Diameter
  • 10.5 in Outside Diameter
Series C200 7 15/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 7 15/16 in Inside Diameter
  • 10.5 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque 51971 ft lb
Thickness 2.6 in
Hub Dia. 17.88 in
Locking Screws Size M14 x 45
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Type Locking Assembly
No. of Screws 30
Bolt Size M14 x 45
Thread Size M16
Inch/Metric Inch
Material Steel
Hub Contact Pressure 21912 psi
Series C200
Mountable Thickness 2.05 in
I.D. 7 15/16 in
Overall Length 2.598 in
Bolt Circle Dia. 9.252 in
Screw Tightening Torque 140 lb/ft
Transmitted Axial Force 157140 lbf
O.D. 10.5 in
Shaft Contact Pressure 28997 psi
Weight 20.75 LB
EAN or UPC 44861046906
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison