- 8 in Inside Diameter
- 10.5 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Torque | 52380 ft lb |
| Hub Dia. | 17.88 in |
| O.D. | 10.5 in |
| Overall Length | 2.598 in |
| Locking Screws Size | M14 x 45 |
| Bolt Size | M14 x 45 |
| Thread Size | M16 |
| Type | Locking Assembly |
| No. of Screws | 30 |
| Transmitted Axial Force | 157140 lbf |
| Material | Steel |
| Shaft Contact Pressure | 28770 psi |
| Thickness | 2.6 in |
| I.D. | 8 in |
| Series | C200 |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Hub Contact Pressure | 21912 psi |
| Screw Tightening Torque | 140 lb/ft |
| Bolt Circle Dia. | 9.252 in |
| Inch/Metric | Inch |
| Mountable Thickness | 2.05 in |
| Weight | 18.5 LB |
| EAN or UPC | 44861046913 |
-
Prop 65


