Skip to content Skip to navigation menu
Series C200 3 15/16 in ID Double-Taper Locking Assembly

C200M-100X145

Series C200 3 15/16 in ID Double-Taper Locking Assembly
Item #101958543
  • 3.94 in Inside Diameter
  • 5.71 in Outside Diameter
Series C200 3 15/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3.94 in Inside Diameter
  • 5.71 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size M14
Type Locking Assembly
Bolt Circle Dia. 4.823 in
I.D. 100 mm
Overall Length 1.772 in
Inch/Metric Metric
Thickness 1.77 in
Hub Dia. 10.44 in
Mountable Thickness 1.3 in
O.D. 5.71 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Screw Tightening Torque 89 lb/ft
Shaft Contact Pressure 35222 psi
Torque 8778 ft lb
Series C200
Locking Screws Size M12 x 30
Hub Contact Pressure 24291 psi
No. of Screws 14
Transmitted Axial Force 53513 lbf
Bolt Size M12 x 30
Material Steel
Weight 4.7 LB
EAN or UPC 44861075753
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison