Skip to content Skip to navigation menu
Series C200 4.33 in ID Double-Taper Locking Assembly

C200M-110X155

Series C200 4.33 in ID Double-Taper Locking Assembly
Item #103218344
  • 4.33 in Inside Diameter
  • 6.1 in Outside Diameter
Series C200 4.33 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4.33 in Inside Diameter
  • 6.1 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness 1.3 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thickness 1.77 in
I.D. 110 mm
Shaft Contact Pressure 32020 psi
Hub Dia. 10.64 in
O.D. 6.1 in
Bolt Size M12 x 30
Screw Tightening Torque 89 lb/ft
Hub Contact Pressure 22724 psi
Torque 9656 ft lb
Inch/Metric Metric
Transmitted Axial Force 53513 lbf
Material Steel
Series C200
Locking Screws Size M12 x 30
Bolt Circle Dia. 5.217 in
Type Locking Assembly
Thread Size M14
No. of Screws 14
Overall Length 1.772 in
Weight 5.1 LB
EAN or UPC 44861086742
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison