Skip to content Skip to navigation menu
Series C200 4.72 in ID Double-Taper Locking Assembly

C200M-120X165

Series C200 4.72 in ID Double-Taper Locking Assembly
Item #103219556
  • 4.72 in Inside Diameter
  • 6.5 in Outside Diameter
Series C200 4.72 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4.72 in Inside Diameter
  • 6.5 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Transmitted Axial Force 61157 lbf
Inch/Metric Metric
Mountable Thickness 1.3 in
Thickness 1.77 in
Overall Length 1.772 in
Locking Screws Size M12 x 30
Bolt Size M12 x 30
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Shaft Contact Pressure 33545 psi
Material Steel
No. of Screws 16
I.D. 120 mm
Screw Tightening Torque 89 lb/ft
Series C200
Hub Contact Pressure 24396 psi
Bolt Circle Dia. 5.61 in
Type Locking Assembly
Hub Dia. 11.92 in
Thread Size M14
Torque 12039 ft lb
O.D. 6.5 in
Weight 5.5 LB
EAN or UPC 44861086803
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison