Skip to content Skip to navigation menu
Series C200 5.12 in ID Double-Taper Locking Assembly

C200M-130X180

Series C200 5.12 in ID Double-Taper Locking Assembly
Item #103220994
  • 5.12 in Inside Diameter
  • 7.09 in Outside Diameter
Series C200 5.12 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5.12 in Inside Diameter
  • 7.09 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size M14
Hub Contact Pressure 21377 psi
Locking Screws Size M12 x 35
Torque 16303 ft lb
Thickness 1.97 in
Overall Length 1.969 in
O.D. 7.09 in
Material Steel
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Inch/Metric Metric
Shaft Contact Pressure 29599 psi
Screw Tightening Torque 89 lb/ft
Bolt Size M12 x 35
Type Locking Assembly
Hub Dia. 11.88 in
Transmitted Axial Force 76446 lbf
No. of Screws 20
Series C200
Mountable Thickness 1.5 in
I.D. 130 mm
Bolt Circle Dia. 6.102 in
Weight 7.87 LB
EAN or UPC 44861087497
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison