Skip to content Skip to navigation menu
Series C200 5.51 in ID Double-Taper Locking Assembly

C200M-140X190

Series C200 5.51 in ID Double-Taper Locking Assembly
Item #101936602
  • 5.51 in Inside Diameter
  • 7.48 in Outside Diameter
Series C200 5.51 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5.51 in Inside Diameter
  • 7.48 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Screws 22
Type Locking Assembly
Torque 19312 ft lb
O.D. 7.48 in
Mountable Thickness 1.5 in
I.D. 140 mm
Material Steel
Locking Screws Size M12 x 35
Thickness 1.97 in
Shaft Contact Pressure 30233 psi
Thread Size M14
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Bolt Circle Dia. 6.496 in
Hub Contact Pressure 22277 psi
Inch/Metric Metric
Bolt Size M12 x 35
Transmitted Axial Force 84091 lbf
Hub Dia. 12.87 in
Overall Length 1.969 in
Series C200
Screw Tightening Torque 89 lb/ft
Weight 8.2 LB
EAN or UPC 44861087688
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison