Skip to content Skip to navigation menu
Series C200 5.91 in ID Double-Taper Locking Assembly

C200M-150X200

Series C200 5.91 in ID Double-Taper Locking Assembly
Item #101936961
  • 5.91 in Inside Diameter
  • 7.87 in Outside Diameter
Series C200 5.91 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5.91 in Inside Diameter
  • 7.87 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series C200
Thickness 1.97 in
I.D. 150 mm
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Material Steel
Bolt Size M12 x 35
No. of Screws 24
Transmitted Axial Force 91736 lbf
Inch/Metric Metric
Screw Tightening Torque 89 lb/ft
Locking Screws Size M12 x 35
Overall Length 1.969 in
Type Locking Assembly
Torque 22573 ft lb
Hub Dia. 13.88 in
Hub Contact Pressure 23087 psi
Bolt Circle Dia. 6.89 in
O.D. 7.87 in
Thread Size M14
Mountable Thickness 1.5 in
Shaft Contact Pressure 30783 psi
Weight 8.6 LB
EAN or UPC 44861087527
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison