Skip to content Skip to navigation menu
Series C200 6.3 in ID Double-Taper Locking Assembly

C200M-160X210

Series C200 6.3 in ID Double-Taper Locking Assembly
Item #101938510
  • 6.3 in Inside Diameter
  • 8.27 in Outside Diameter
Series C200 6.3 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 6.3 in Inside Diameter
  • 8.27 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Screws 26
Material Steel
Mountable Thickness 1.5 in
Locking Screws Size M12 x 35
Transmitted Axial Force 99380 lbf
I.D. 160 mm
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Dia. 14.9 in
Inch/Metric Metric
Shaft Contact Pressure 31264 psi
Thread Size M14
Overall Length 1.969 in
Hub Contact Pressure 23820 psi
Screw Tightening Torque 89 lb/ft
Series C200
Torque 26084 ft lb
Type Locking Assembly
Bolt Circle Dia. 7.283 in
Thickness 1.97 in
Bolt Size M12 x 35
O.D. 8.27 in
Weight 9.4 LB
EAN or UPC 44861051375
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison