Skip to content Skip to navigation menu
Series C200 7.48 in ID Double-Taper Locking Assembly

C200M-190X250

Series C200 7.48 in ID Double-Taper Locking Assembly
Item #103217554
  • 7.48 in Inside Diameter
  • 9.84 in Outside Diameter
Series C200 7.48 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 7.48 in Inside Diameter
  • 9.84 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size M14 x 45
Torque 45712 ft lb
Locking Screws Size M14 x 45
Series C200
Screw Tightening Torque 140 lb/ft
Thread Size M16
Overall Length 2.598 in
Type Locking Assembly
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Mountable Thickness 2.05 in
I.D. 190 mm
Hub Contact Pressure 21825 psi
Hub Dia. 16.71 in
Transmitted Axial Force 146664 lbf
Inch/Metric Metric
O.D. 9.84 in
Thickness 2.6 in
Bolt Circle Dia. 8.661 in
No. of Screws 28
Material Steel
Shaft Contact Pressure 28718 psi
Weight 18.0 LB
EAN or UPC 44861087442
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison