Skip to content Skip to navigation menu
Series C200 7.87 in ID Double-Taper Locking Assembly

C200M-200X260

Series C200 7.87 in ID Double-Taper Locking Assembly
Item #103219253
  • 7.87 in Inside Diameter
  • 10.24 in Outside Diameter
Series C200 7.87 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 7.87 in Inside Diameter
  • 10.24 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size M16
Series C200
I.D. 200 mm
Mountable Thickness 2.05 in
Hub Contact Pressure 22485 psi
Transmitted Axial Force 157140 lbf
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thickness 2.6 in
Bolt Circle Dia. 9.055 in
Hub Dia. 17.72 in
Overall Length 2.598 in
Inch/Metric Metric
Torque 51555 ft lb
Screw Tightening Torque 140 lb/ft
Bolt Size M14 x 45
Shaft Contact Pressure 29230 psi
Material Steel
O.D. 10.24 in
Locking Screws Size M14 x 45
No. of Screws 30
Type Locking Assembly
Weight 19.0 LB
EAN or UPC 44861087565
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison