Skip to content Skip to navigation menu
Series C200 0.79 in ID Double-Taper Locking Assembly

C200M-20X47

Series C200 0.79 in ID Double-Taper Locking Assembly
Item #101938483
  • 0.79 in Inside Diameter
  • 1.85 in Outside Diameter
Series C200 0.79 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 0.79 in Inside Diameter
  • 1.85 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D. 1.85 in
Material Steel
I.D. 20 mm
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Bolt Size M6 x 18
Hub Dia. 2.64 in
Series C200
Transmitted Axial Force 7135 lbf
No. of Screws 8
Type Locking Assembly
Thread Size M8
Hub Contact Pressure 15282 psi
Bolt Circle Dia. 1.358 in
Shaft Contact Pressure 35913 psi
Inch/Metric Metric
Thickness 1.02 in
Torque 234 ft lb
Screw Tightening Torque 10 lb/ft
Mountable Thickness 0.79 in
Overall Length 1.024 in
Locking Screws Size M6 x 18
Weight 0.5 LB
EAN or UPC 44861075647
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison