Skip to content Skip to navigation menu
Series C200 8.66 in ID Double-Taper Locking Assembly

C200M-220X285

Series C200 8.66 in ID Double-Taper Locking Assembly
Item #103216590
  • 8.66 in Inside Diameter
  • 11.22 in Outside Diameter
Series C200 8.66 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 8.66 in Inside Diameter
  • 11.22 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material Steel
I.D. 220 mm
Torque 67746 ft lb
Thread Size M20
Screw Tightening Torque 218 lb/ft
Bolt Circle Dia. 9.941 in
Locking Screws Size M16 x 50
O.D. 11.22 in
Series C200
Type Locking Assembly
Bolt Size M16 x 50
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Dia. 19.46 in
Transmitted Axial Force 187719 lbf
Overall Length 2.835 in
No. of Screws 26
Inch/Metric Metric
Shaft Contact Pressure 29205 psi
Mountable Thickness 2.21 in
Hub Contact Pressure 22544 psi
Thickness 2.84 in
Weight 24.0 LB
EAN or UPC 44861087572
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison