Skip to content Skip to navigation menu
Series C200 0.87 in ID Double-Taper Locking Assembly

C200M-22X47

Series C200 0.87 in ID Double-Taper Locking Assembly
Item #101934024
  • 0.87 in Inside Diameter
  • 1.85 in Outside Diameter
Series C200 0.87 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 0.87 in Inside Diameter
  • 1.85 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness 0.79 in
Type Locking Assembly
Transmitted Axial Force 7135 lbf
No. of Screws 8
Inch/Metric Metric
Torque 257 ft lb
Thickness 1.02 in
O.D. 1.85 in
I.D. 22 mm
Series C200
Locking Screws Size M6 x 18
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Dia. 2.64 in
Bolt Size M6 x 18
Material Steel
Hub Contact Pressure 15282 psi
Overall Length 1.024 in
Shaft Contact Pressure 32648 psi
Thread Size M8
Screw Tightening Torque 10 lb/ft
Bolt Circle Dia. 1.358 in
Weight 0.5 LB
EAN or UPC 44861075449
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison