Skip to content Skip to navigation menu
Series C200 0.98 in ID Double-Taper Locking Assembly

C200M-25X50

Series C200 0.98 in ID Double-Taper Locking Assembly
Item #101928972
  • 0.98 in Inside Diameter
  • 1.97 in Outside Diameter
Series C200 0.98 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 0.98 in Inside Diameter
  • 1.97 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type Locking Assembly
O.D. 1.97 in
Bolt Size M6 x 18
Hub Contact Pressure 16161 psi
Material Steel
Transmitted Axial Force 8027 lbf
Mountable Thickness 0.79 in
I.D. 25 mm
Series C200
Shaft Contact Pressure 32322 psi
Thickness 1.02 in
Inch/Metric Metric
Screw Tightening Torque 10 lb/ft
Thread Size M8
Hub Dia. 2.87 in
No. of Screws 9
Locking Screws Size M6 x 18
Bolt Circle Dia. 1.476 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Overall Length 1.024 in
Torque 329 ft lb
Weight 0.5 LB
EAN or UPC 44861075920
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison