Skip to content Skip to navigation menu
Series C200 10.24 in ID Double-Taper Locking Assembly

C200M-260X325

Series C200 10.24 in ID Double-Taper Locking Assembly
Item #103219557
  • 10.24 in Inside Diameter
  • 12.8 in Outside Diameter
Series C200 10.24 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 10.24 in Inside Diameter
  • 12.8 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Overall Length 2.835 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Dia. 24.61 in
Type Locking Assembly
Series C200
Torque 104699 ft lb
Bolt Circle Dia. 11.516 in
Locking Screws Size M16 x 50
Material Steel
Thickness 2.84 in
I.D. 260 mm
Shaft Contact Pressure 32315 psi
Screw Tightening Torque 218 lb/ft
O.D. 12.8 in
Thread Size M20
Bolt Size M16 x 50
Transmitted Axial Force 245478 lbf
Hub Contact Pressure 25852 psi
Mountable Thickness 2.21 in
Inch/Metric Metric
No. of Screws 34
Weight 28.0 LB
EAN or UPC 44861087602
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison