Skip to content Skip to navigation menu
Series C200 11.02 in ID Double-Taper Locking Assembly

C200M-280X355

Series C200 11.02 in ID Double-Taper Locking Assembly
Item #103214855
  • 11.02 in Inside Diameter
  • 13.98 in Outside Diameter
Series C200 11.02 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 11.02 in Inside Diameter
  • 13.98 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Dia. 24.26 in
Bolt Size M18 x 60
Overall Length 3.307 in
I.D. 280 mm
Series C200
Thickness 3.31 in
Thread Size M22
Hub Contact Pressure 22566 psi
Transmitted Axial Force 280870 lbf
Screw Tightening Torque 299 lb/ft
Inch/Metric Metric
No. of Screws 32
Shaft Contact Pressure 28611 psi
Type Locking Assembly
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Locking Screws Size M18 x 60
Mountable Thickness 2.6 in
Material Steel
Torque 129009 ft lb
Bolt Circle Dia. 12 1/2 in
O.D. 13.98 in
Weight 43.0 LB
EAN or UPC 44861087626
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison