Skip to content Skip to navigation menu
Series C200 11 13/16 in ID Double-Taper Locking Assembly

C200M-300X375

Series C200 11 13/16 in ID Double-Taper Locking Assembly
Item #103214854
  • 11.81 in Inside Diameter
  • 14.76 in Outside Diameter
Series C200 11 13/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 11.81 in Inside Diameter
  • 14.76 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness 2.6 in
Bolt Size M18 x 60
Torque 155501 ft lb
Hub Contact Pressure 24033 psi
Bolt Circle Dia. 13.287 in
Shaft Contact Pressure 30042 psi
Hub Dia. 26.79 in
Series C200
Screw Tightening Torque 299 lb/ft
Material Steel
Locking Screws Size M18 x 60
Thread Size M22
Inch/Metric Metric
Thickness 3.31 in
Transmitted Axial Force 315979 lbf
I.D. 300 mm
Type Locking Assembly
No. of Screws 36
O.D. 14.76 in
Overall Length 3.307 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Weight 45.0 LB
EAN or UPC 44861087114
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison